Shop All Bakeware
Ipcw
IPCW CWRS-99M Chevrolet Silverado 1999 - 2006 Roll Pan; Steel
Mfr # CWRS-99M
Zoro # G203994059
product price: $163.99
/ea
Free Shipping & Returns
$163.99
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
The In Pro Car Wear Steel Roll Pans are made from a high-quality 1.2mm thick steel. Precision. smooth stamping and designed to match the OE body lines. They come prepped with a black EDP coating so they're ready to paint. Engineered for an exact fit on each application. All steel roll pans with license plate inset have a pre-cut hole for a hidden hitch to be utilized behind the roll pan. Cut-out for factory tire changing tools for those vehicles that offer it.FeaturesYear - 1999 to 2006.Make - Chevrolet.Detail - Fleetside. Smooth with out license cut-out & light.Roll Pan. Steel.Model - SilveradoDimension - 65 x 4 x 13 in.Item Weight - 15.5 lbs.
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
- MOFFAT Switch, Power (M021473)
- TABLECRAFT Ice Scoop, 18-8 Stainless Steel, 6-10 OZ (BSC0610)
- ISI Carbon Dioxide Soda Chargers, PK10 (4)
- WORLD TABLEWARE Princess White 7.25 oz. Bouillon Bowl, PK36 (PWC-4)
- CHICAGO METALLIC Sheet Pan, Aluminized Steel, 18x26 (41555)
- ITI Ramekin, 1-1/2 Oz, European White, PK36 (RAM-15-EW)
- NUTRICHEF Kitchen Oven Baking Pans, NCBK10S (NCBK10S)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40455)
- VOLLRATH SS Mixing Bowl, 4 QT (69040)
- WINCO Winco 16" Seamless Aluminum Pizza Screen (APZS-16)
- LODGE 10.5 in. W X 15.5 in. L Bake Pan Black 1 pc (BW15BP)
- Ipcw Bakeware