Shop All Bakeware
Ipcw
IPCW CWRS-9699F Ford F150; F250 Ld 1997 - 2003 Roll Pan; Steel
Mfr # CWRS-9699F
Zoro # G203993380
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The In Pro Car Wear Steel Roll Pans are made from a high quality 1.2 millimeter thick steel. Precision smooth stamping and designed to match the OE body lines. They come prepped with a black EDP coating so they're ready to paint. Engineered for an exact fit on each application. All steel roll pans with license plate inset has a pre-cut hole for a hidden hitch to be utilized behind the roll pan.
- Another way to jazz up your truck.
- Pain table to easily match your vehicle's color.
- Easy bolt-on.
- Make - Ford.
- Model - F150 / F250 LD.
- Year - 1997 to 2003.
- Roll Pan.
- Material - Steel.
- Style side, With license cut-out & light.
- Dimension - 73 x 7 x 13 in.
- Item Weight - 15.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLOGGS Kellogg's Corn Flakes Crumb 44lbs (6410021392)
- GOGO SQUEEZ GoGo Variety Pack, PK72 (120464)
- CRESTWARE Cutting Board, 24 in.L, Green, Polyethylene (PCB1824G)
- HANDI-FOIL Handi-Foil Fit 2060 Foil Laminated Board Lid, PK500 (2060L-500)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 18 In. (18718)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 14 Dia. (91140)
- ITI Ramekin, 1-1/2 Oz, American White, PK36 (RAM-15-AW)
- EZ FOIL 5 in. W X 9 in. L Loaf Pan Silver (Z91943)
- VOLLRATH Roasting Pan Top, with Straps (68361)
- CHICAGO METALLIC Sheet Pan, 25-7/8 x 17-7/8 In, Aluminum (40904)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-PT26186WT)
- Ipcw Bakeware