Shop All Bakeware
Ipcw
IPCW CWRS-07SV Chevrolet Silverado 2007 - 2012 Roll Pan; Steel
Mfr # CWRS-07SV
Zoro # G203993939
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The In Pro Car Wear Steel Roll Pans are made from a high-quality 1.2mm thick steel. Precision, smooth stamping and designed to match the OE body lines. They come prepped with a black EDP coating so they're ready to paint. Engineered for an exact fit on each application. All steel roll pans with license plate inset have a pre-cut hole for a hidden hitch to be utilized behind the roll pan. Cut-out for factory tire changing tools for those vehicles that offer it.
Features- Another way to jazz up your truck.
- Easily match your vehicle's color.
- Easy bolt-on.
- Year - 2007 to 2012.
- Make - Chevrolet.
- Detail - with license cut-out & light.
- Roll Pan, Steel.
- Model - Silverado
- Dimension - 75 x 15 x 8 in.
- Item Weight - 31 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Appliance Power Cord 4FT.3-Wire Clothes (D100304)
- CREATIVE CONVERTING Little Deer Birthday Paper Tablecloth, 102"x54", 6PK (350482)
- STAR MANUFACTURING Bulb, Light (40W, 240V) (50-1025)
- WHIRLPOOL Water Inlet Valve Mounting Bracket (W10648041)
- CRESTWARE Dome Cake Cover, Acrylic, 12" (ACC12)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40855)
- VOLLRATH Roast and Bake Pan, 23 1/2 Qt (68358)
- FLEXIPAN Air Ronds (SF-00111)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 14 Dia. (91140)
- OHIO STONEWARE Dominion Ceramic Mixing Bowl 8 in. Blue / White (12072)
- RACHAEL RAY Rachael Ray 54071 Bakeware Oven Lovin Crispy Sheet 11-Inch by 17-Inch Cookie Pan Grey (54071)
- Ipcw Bakeware