Shop All Bakeware
Ipcw
IPCW CWRS-04CO Chevrolet Colorado 2004 - 2011 Roll Pan; Steel
Mfr # CWRS-04CO
Zoro # G403994248
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The In Pro Car Wear Steel Roll Pans are made from a high-quality 1.2mm thick steel. Precision, smooth stamping and designed to match the OE body lines. They come prepped with a black EDP coating so they're ready to paint. Engineered for an exact fit on each application. All steel roll pans with license plate inset have a pre-cut hole for a hidden hitch to be utilized behind the roll pan. Cut-out for factory tire changing tools for those vehicles that offer it.
Features- Another way to jazz up your truck
- Easily match your vehicle's color
- Easy bolt-on
- Roll Pan, Steel
- Make - Chevrolet
- Model - Colorado
- Year - 2004 to 2011
- With license cut-out & light
- Dimension - 56 L x 5 W x 12 H in.
- Item Weight - 13.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Round Pebbled Bowl, 1-3/4 qt., Polycarbonate Pebbled PK12 (CAPSB8176)
- LOGO BRANDS Chicago Cubs 20oz Flipside Powder Coat Tumbler (506-S20PT-34)
- RANDELL Fan Motor - 120V (EL-MTR0102)
- DIXIE SmartStock Wrapped Heavy-Weight Cutlery Refill, Fork, Black, PK960, 960PK (SSWPF5)
- NUTRICHEF Ceramics 6Pc Of Bakeware Set (NCBK6CT5.5)
- VOLLRATH Pie Pan, Aluminum, 9-3/4 In Dia. (68089)
- CHICAGO METALLIC Cake Pan, Square, 9x9 (21500)
- CRESTWARE Mixing Bowl, Stainless Steel, 3 qt. (MBP03)
- RACHAEL RAY Rachael Ray 47020 Yum-O Nonstick Oven Lovin Bakeware Set with Handles; Gray & Red - 5 Piece (47020)
- CRESTWARE Mixing Bowl, Stainless Steel, 4 qt. (MBP04)
- FLEXIPAN Origine Muffins (FP-01601)
- Ipcw Bakeware