IPCW CWR-T88CK Chevrolet Chevy Pu - Ck 1988 - 1999 Tailgate Handle Relocator
Mfr # CWR-T88CK
Zoro # G404135244
Product Information
- Brand Ipcw
- MFR # CWR-T88CK
- Zoro # G404135244
- UPC # 844176018168
- Country of Origin China
- Category Tailgate Nets
Description
GMC C1500 / C2500 / C3500 / K1500 / K2500 / K3500 / R3500 / V3500 1988-1999, Tailgate Handle Relocator by IPCW. When the moment comes to finish the look of your truck's rear end, search no further than this wonderful upgrade. The part allows you to easily relocate your handle to the inside of your tailgate, providing a sleek, custom look on the outside.
Specially for those drivers who want to keep the functionality of their tailgate, but give it a unique custom appearance, IPCW offers a great, cost-effective solution. The tailgate handle relocator will distinguish your truck from everybody else's with the wonderful contour of your tailgate area. To do the trick, it relocates the factory handle to the inside of your tailgate, leaving a smooth custom finish on the outside to complete your new looks.
The upgrade is an effective security measure as well. When used with any type of tonneau cover, the relocator will increase your truck's security by not allowing strangers to open the tailgate. Made of super durable materials, the part is sure to withstand the harshest weather conditions and other kinds of shocks. The kit includes a steel filler plate as well as all necessary hardware for proper installation. Some minor modifications, such as welding and cutting, may be required in the process. But don't worry, all your efforts are worth it. You'll agree once you see the end result.
- Gives a smooth appearance to the rear of your truck
- Relocates a handle to the inside of the tailgate
- Performs its main function effectively
- Comes complete with a steel filler plate and all hardware
- Minor modifications may be required
- Tailgate Handle Relocator
- Make - Chevrolet
- Model - Chevy PU / CK
- Year - 1988 to 1999
- Dimension - 12 L x 10 W x 4 H in.
- Item Weight - 2.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Large Master Chuck Key (12060)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST205/75R14 8 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599357)
- DRYCONN Dryconn Waterproof Wire Connector, PK10 (69205)
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9301)
- STANDARD IGNITION Trunk Lock, TL-104 (TL-104)
- MOTORMITE Tailgate Hinge Right, 38653 (38653)
- AMP RESEARCH 19-C RAM 1500 BEDXTENDER HD MAX (74840-01A)
- RAMPAGE 49IN LED TAILGATE LIGHTBAR W/REVERSE (960137)
- TRAXION ENGINEERED PRODUCTS Tailgate Ladder (5-100)
- DURALINER Liner Tailgate Section for 2015 Colorado & Canyon (DRLS88-BT)
- AMP RESEARCH VARIOUS BEDXTENDER HD (74802-01A)
- Ipcw Truck Bed & Tailgate Accessories