IPCW CWC-CE7012 Chevrolet S10 - S-Pu 1982 - 1993 Head Lamps; Conversion True Diamond-Cut With More Facets
Mfr # CWC-CE7012
Zoro # G703993958
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipcw
- MFR # CWC-CE7012
- Zoro # G703993958
- UPC # 844176008404
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Description
Universal 7 x 6 in. Rectangular Euro Conversion Headlight by IPCW, 1 Piece. To get a classy look that will greatly change the appearance of your vehicle, go with this highly efficient set of lights. Using intensive light in a focused beam pattern, this headlight assembly ensures both excellent performance and awesome look.
Next to your vehicle's braking system, headlights are the most significant safety features. They allow you to see the road ahead clearly, and become a lot more crucial during inclement weather and nighttime hours. But eventually, your vehicle's headlights will become pitted, dull, or totally damaged, and when that happens, you have to be ready to replace them. Because of how important these components are, it's essential that you'll be able to find the right set of lights that would meet all your requirements. That is why we are here with these incredible headlights by IPCW.
The IPCW Conversion Headlights offer more intense radiance than most factory applications, reducing strain and danger that often accompany long nighttime journeys. This is because the bulb in a projector headlight is located in front of an elliptical-shaped reflector. Where a standard parabolic-type reflector directs the light outward in a dispersed pattern, the elliptical reflector directs the light toward a center focal point in front of the bulb. As a result, you get a bit more focused light output with less scatter loss.
- Projector lenses provide you stronger and more concentrated light output in comparison to ordinary crystal headlights
- Unique light design makes your vehicle more visible to oncoming cars
- The elegant smoothness of the headlights will surely give your car a modern look
- Created to be an exact replacement for your OE lights
- Every light is rigorously tested to provide smooth operation and hermetically sealed to prevent moisture from being trapped inside the housing
- Approved by the SAE. Meet DOT regulations and are compliant with FMVSS 108
- Head Lamps, Conversion
- Make - Chevrolet
- Model - S10 / S-PU
- Year - 1982 to 1993
- Color - True Diamond-Cut With more facets
- Dimension - 8 L x 6 W x 6 H in.
- Item Weight - 1.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Antifreeze Coolant, 1 gal., RTU (FNA0B3)
- SEA-DOG Sea-Dog 420554-1 Line Watertight Inline Fuse Holder - 20 Amps, 12 Gauge Wire (420554-1)
- DENSO Oxygen Sensor, 234-4251 (234-4251)
- BALDWIN FILTERS Air Filter, 12-1/32 x 21-1/2 in. (PA2713)
- S&G TOOL AID TERMINAL CRMPR F/DEUTSCH 1416&18 GAGE (SG18880)
- POWEROPTIX Grommet 2in Round Blk (101-14600)
- CURT Echo Mobile Trailer Brake Controller, 51180 (51180)
- SPEC-D TUNING 04-05 Acura Tsx Projector Headlights Black (2LHP-TSX04JM-RS)
- SPEC-D TUNING 11-Up Toyota Corolla Projector Headlight (2LHP-COR11G-TM)
- BAJA DESIGNS SQUADRON PRO, LED DRIVING/COMBO (490003)
- TYC Turn Signal / Parking Light Assembly, 12-1539-01-9 (12-1539-01-9)
- Ipcw Automotive Headlight, Signal & Tail Light Assemblies