IPCW CWC-CE22SR Hummer H2 2003 - 2008 Head Lamps; Pie Cut With Skull Without H4
Mfr # CWC-CE22SR
Zoro # G903993529
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipcw
- MFR # CWC-CE22SR
- Zoro # G903993529
- UPC # 844176006547
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Description
The ICPW headlights are housed with a clear plastic lens that is sure to increase visibility as well as look great. The IPCW headlights are custom designed to fit your car, truck and SUV's headlight sockets. Through the duration of climate changes and time, your factory headlights will crack and fade, decreasing visibility. IPCW headlights are designed to replace your old cracked or faded factory headlights. Not only will these headlights increase visibility, but they are also going to add a new and modern look to your front end as well as complimenting other lighting accessories.
Features- Make - Hummer.
- Model - H2.
- Year - 2003 to 2008.
- Head Lamps, Pie Cut.
- Dimension - 16 x 9 x 5 in.
- Item Weight - 2.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Extension Wire Set, 12' UTV 6ga (20304)
- VIKAN Car Wash Waterfed Rim Brush, Soft/Split, (545252)
- VELVAC Nylon Split Loom 1/4"Id X 100' Spool (020104-7)
- VALVOLINE Transmission Fluid, Amber, 1 qt. (811095)
- DORMAN Hazard Warning Switch, 924-605 (924-605)
- STANDARD IGNITION Turn Signal Switch, Tw-41 (TW-41)
- STENTENSGOLF StentensGolf TS0000F Turn Signal Flasher Unit (TS0000F)
- POWEROPTIX C360 Grommet - 2in Round Open Back (101-001460)
- GROTE Bar Lamp-Red-Led-15-Retail Pack, 49212-5 (49212-5)
- RECON 08-14 F250/F350 SUPERDUTY SIDE MIRROR LENSES 2PC WHITE LED RUNNING LIG (264140WHBK)
- SPEC-D TUNING 03-08 Toyota Corolla Halo LED Projector Black (2LHP-COR03JM-TM)
- Ipcw Automotive Lighting