IPCW CWC-346C Hummer H3 2006 - 2009 Park Signals Front Crystal Clear
Mfr # CWC-346C
Zoro # G104074317
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipcw
- MFR # CWC-346C
- Zoro # G104074317
- UPC # 844176016133
- Country of Origin China
- Category Engine Components
Description
The IPCW Bumper Lights will bring your driving experience to the whole new level. They will make your vehicle clearly visible to the oncoming drivers, improving your safety and minimizing the chance of an accident. The accessories are water and shock resistant to endure everyday wear and tear. But it is not only safety you get with these bumper lights. Being a perfect upgrades for your damaged or faded original lights, IPCW Bumper Lights will also refine the style of your vehicle, giving it a trendy smoked look. The best equipment is used to ensure that these lights will precisely fit your vehicle.
Features- These lights are designed to directly replace your factory ones. Most sets come with the However, if you have no experience in auto repair, professional installation is highly recommended.
- These lights are thoroughly tested to meet federal and international standards. Being DOT and SAE approved, they meet FMVSS-108 regulations and are completely street legal.
- Unlike most OEM replacement parts, IPCW Side Marker Lights are available at a competitive price. In other words, you pay less and get more buying this IPCW product.
- Make - Hummer.
- Model - H3.
- Year - 2006 to 2009.
- Park Signals Front.
- Color - Crystal Clear.
- Dimension - 19 x 10 x 7 in.
- Item Weight - 2.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRHI PMGR 12V 9T CW (19451N)
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF7753)
- SEA DOG A Tiller Rope Spring 4 Inch, #091814-1 (091814-1)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, LIFT HANDLE F/HITCH (31524)
- IPCW IPCW LEDC-2038S Toyota Fj Cruiser 2007 - 2011 Park Signals Front; LED Platinum Smoke (LEDC-2038S)
- SAFETY FIRST Krator C16-06389 Leer Pickup Cap Replacement Lift; Black - 2 Piece (SA1583739)
- TYC Engine Cooling Fan Assembly, 600180 (600180)
- WAI GLOBAL NEW IGNITION DISTRIBUTOR, DST2897 (DST2897)
- HYDRORAIN Manifold Tee, 1" SPG x 1" SOC x 1" MPT (08685)
- VAICO Screw, V10-2544 (V10-2544)
- BUYERS PRODUCTS Continuous Duty 12 Volt Steel Case Insulated Solenoid +12V To Activate (B98596)
- Ipcw Engine Components