Shop All 12 Volt Adapters
Ipcw
IPCW CWB-1156 Colored Bulb 1156 Twist Mount 25W Red
Mfr # CWB-1156
Zoro # G403993296
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipcw
- MFR # CWB-1156
- Zoro # G403993296
- UPC # 844176009241
- Country of Origin China
- Category 12 Volt Adapters
Description
IPCW Bulbs add style and attitude to the look of your car. Available in a wide range of colors, you can match these bulbs to both your headlights and other accessory lights for a sleek, unified appearance. IPCW Bulbs have a multitude of applications including turn signals, side marker lights, and parking lights. Universal fit.
Features- Add style and attitude to the look of your car.
- Available in a wide range of colors.
- Sleek, unified appearance.
- Multitude of applications available.
- Make - Bulb.
- Model - Colored Bulb.
- Pair.
- 1156 Twist Mount 25W.
- Color - Red.
- Dimension - 6 x 3 x 2 in.
- Item Weight - 0.02 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO ARG-2503 Sight Glass f/ARG-2500 Series (ARG-2503)
- PHOENIX Replacement Stud Extender, GDG92, GDG01 (PGDG92TSX)
- BALDWIN FILTERS Heat Deflector Shield for Marine Units (285-DS)
- EATON Replacement Kit, Splitter Valve, Trans, K-3331-BULK90 (K-3331-BULK90)
- IPCW IPCW CWB-194CA Colored Bulb-Platinum Series 194 Mini Waffle Mount Chrome; Amber (CWB-194CA)
- MOTORMITE LIGHTER ELEMENT-STANDARD (56444)
- MOTORMITE Lighter Safety Plug, 56418 (56418)
- HD HD TLLP 100 116TA Lock Plugs; Nickel Keyed Alike - 116 (TLLP 100 116TA)
- ROADKING Noise-Canceling Headset (RKING910)
- MITYVAC Glow Plug Adapt-Ford 7.3L Power Stroke (MVA5605)
- POWER UP! USB Charger-Car Plug 32w 2 Ports USB USB-C (191-07222)
- Ipcw 12 Volt Adapters