IPCW CWB-1000 Nissan Nissan Pu; Hardbody 1986 - 1997 Bumper Lights Front Clear
Mfr # CWB-1000
Zoro # G904076221
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipcw
- MFR # CWB-1000
- Zoro # G904076221
- UPC # 844176002358
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
The IPCW Bumper Lights will bring your driving experience to the whole new level. They will make your vehicle clearly visible to the oncoming drivers, improving your safety and minimizing the chance of an accident. The accessories are water and shock resistant to endure everyday wear and tear. But it is not only safety you get with these bumper lights. Being a perfect upgrades for your damaged or faded original lights, IPCW Bumper Lights will also refine the style of your vehicle, giving it a trendy smoked look. The best equipment is used to ensure that these lights will precisely fit your vehicle.
Features- These lights are designed to directly replace your factory ones. Most sets come with the easy-to-follow installation instructions. However, if you have no experience in auto repair, professional installation is highly recommended
- These lights are thoroughly tested to meet federal and international standards. Being DOT and SAE approved, they meet FMVSS-108 regulations and are completely street legal
- Make - Nissan
- Model - Nissan PU / Hardbody
- Year - 1986 to 1997
- Bumper Lights Front
- Color - Clear
- Dimension - 9 x 8 x 3 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Trans Release Bearing (Sealed) (5122028)
- PRO-LIFT Scissor Jack, 3000 lb. (T-9456)
- CLR PRO Water System Flush, 5 gal. (G-I-ISF-5PRO)
- DONALDSON Lube Filter, Spin-On Full Flow, P551133 (P551133)
- SPEC-D TUNING Subaru Legacy Headlights- Chrome 10-12 (2LHP-LGY10-GO)
- EKM EKM 200A Split Core Current Transformer - 13 mm (SCT-013-200 #32)
- CROWN AUTOMOTIVE HEADLAMP BEZEL (68003772AA)
- SPEC-D TUNING Ford F150 Led Projector Headlights 2018-Up (2LHP-F15018JM-SQ-RS)
- GROTE Low Beam Headlamp (84591)
- SPEC-D TUNING Nissan Altima Left Headlight- Chrome 10-12 (2LH-ALT10-L-GO)
- GP-THUNDER GP-Thunder 3157-SMD-24R 3157 SMD-24W LED Light Bulbs - Red (3157-SMD-24R)
- Ipcw Automotive Lighting