Shop All Handles, Frames and Braces
Ipc Eagle
Cleano Green Spot Pad 18 Inch
Mfr # FRAN01036
Zoro # G007471282
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Length 17.5 in
- Width 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipc Eagle
- MFR # FRAN01036
- Zoro # G007471282
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Height | 0.25 in |
Length | 17.5 in |
Width | 5.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINE-SOL Multi-Surface Cleaner, 48 fl oz (1.5 quart) Lavender, 8 PK (CLO40272CT)
- STOUT 10 gal Trash Bags, 1 mil (25 Micron), Black W/Brown, 250 PK (STOT2424B10)
- DIVERSEY Floor Finish, 5 gal., 30 to 45 min. (95104811)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (7777-02)
- IPC EAGLE Cleano 5 Foot (CL5)
- IPC EAGLE Cleano Green Spot Pad 10 Inch (FRAN01108)
- IPC EAGLE Cleano 1 Foot (CL1)
- XERO SteveOnator Pole 40 Foot (209-20-332)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Green, Aluminum (48LZ12)
- 3M 3M 6472 Doodlebug Pad Holder Kit - Orange (7000002232)
- RUBBERMAID COMMERCIAL 60" Broom Handle, 1 in Dia, Black, Wood (FG635700BLA)
- Ipc Eagle Handles, Frames and Braces