Shop All Lawn & Garden Hose Reels
Ipc Eagle
AddOn Hose for Hydro Cart 100 Foot
Mfr # BD505079
Zoro # G807392152
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Cart Height 17 in
- Width 14 in
- Size 100 Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipc Eagle
- MFR # BD505079
- Zoro # G807392152
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Length | 14 in |
Cart Height | 17 in |
Width | 14 in |
Size | 100 Foot |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Hi-Run TUN4008 18&850-8 Tr13 Large & Garden Tube (155265)
- FIMCO Multi-Lid for Lawn/Garden Sprayer (7772014)
- TDI BRANDS TDI Brands 31-3160 Dewit Dutch Long Handle Push Hoe (31-3160)
- FLOWZONE Lithium-Ion Battery, 18V, 5.2 Ah (FZAAEM)
- SUNCAST Garden Hose Hanger, Resin, 6 1/2 in W (HH150)
- GRILLTOWN STA125B Wall Mount Hose Reel (GR570030)
- YARD BUTLER Garden Hose Reel, Cart, 18 in, Steel (HT-2EZ)
- AMES 19 in L x 8 in W x 20 in H Wall Mount Garden Hose Reel For 100 ft L x 5/8 in I.D. Hose, Brown/Tan (2388340)
- YARD BUTLER Hose Cart, 400ft., Gray, 18-1/2 (HT-4EZ)
- LIBERTY Garden Hose Reel, Wall Mount, Aluminum (704)
- ADVANCED SYSTEMS TECHNOLOGY Super Swivels for Hose Reels (23156)
- Ipc Eagle Watering & Irrigation