Shop All Air Guns
Ipa Tools
Air Comb Air Gun
Mfr # 8053
Zoro # G302679444
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 1
- Overall Width 4
- Outside Dia. 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 54.5 |
Overall Height | 1 |
Overall Width | 4 |
Outside Dia. | 0.9 |
Description
This patent-pending Air Comb air wand has a multi-port nozzle with five holes on top of the wand to maximize air pressure and volume at a 90° angle. Innovative air wand blows focused, high-pressure air to easily clean hard-to-reach areas like the inside of oval and cylindrical air filters, radiators or AC condensers. 1/4" FNPT inlet. Choose from four lengths.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- RUKO Tungsten Carbide, Hole Saw, 2-13/64" (105056)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.394" Cap., 2MT Mount Size, Steel (JK-10 MT-2)
- PREVOST Prevost Osha Venturi Nozzle Blowgun (PRV27202OSH)
- IPA TOOLS Air Comb Air Gun (8051)
- IPA TOOLS Air Comb Air Gun (8052)
- IPA TOOLS Air Comb Air Gun (8050)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U80LJ006AA2)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (F5024AA)
- EXAIR Safety Air Gun, 10 CFM, Chip Shield (1299-PEEK-CS)
- SPEEDAIRE Thumb Lever Air Gun, 48" Extension (22YK56)
- Ipa Tools Air Guns & Accessories