Shop All Air Guns
Ipa Tools
Air Comb Air Gun
Mfr # 8051
Zoro # G202679414
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 0.8
- Overall Width 3.8
- Outside Dia. 0.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 30.3 |
Overall Height | 0.8 |
Overall Width | 3.8 |
Outside Dia. | 0.35 |
Description
This patent-pending Air Comb air wand has a multi-port nozzle with five holes on top of the wand to maximize air pressure and volume at a 90° angle. Innovative air wand blows focused, high-pressure air to easily clean hard-to-reach areas like the inside of oval and cylindrical air filters, radiators or AC condensers. 1/4" FNPT inlet. Choose from four lengths.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Diamond Surface Gage Probe, 0.0002 In (2008011)
- EAZYPOWER Tri-Wing Screwdriver #4 Round (35677)
- JOHNSON CONTROLS Set Point Dial, Vert, F (T-4002-5018)
- MORSE 6-3/8" Carbide Grit Hole Saw (MHSG104)
- IPA TOOLS Air Comb Air Gun (8052)
- IPA TOOLS Air Comb Air Gun (8053)
- IPA TOOLS Air Comb Air Gun (8050)
- PRIMEFIT Industrial Blowgun w 36-in. Extension and 2 Hi Flow Tips (XBG6036)
- COILHOSE PNEUMATICS Tamperproof Safety Blow Gun (600-ST)
- S&G TOOL AID KIT AIR BLOW GUN (SG99350)
- ASTRO PNEUMATIC Deluxe Air Blow Gun, 13" Angled Nozzle (1715)
- Ipa Tools Air Guns