Shop All Air Guns
Ipa Tools
Air Comb Air Gun
Mfr # 8050
Zoro # G702679501
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 1.2
- Overall Width 3.9
- Outside Dia. 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 18.5 |
Overall Height | 1.2 |
Overall Width | 3.9 |
Outside Dia. | 0.3 |
Description
This patent-pending Air Comb air wand has a multi-port nozzle with five holes on top of the wand to maximize air pressure and volume at a 90° angle. Innovative air wand blows focused, high-pressure air to easily clean hard-to-reach areas like the inside of oval and cylindrical air filters, radiators or AC condensers. 1/4" FNPT inlet. Choose from four lengths.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4" Twin Lock CNC Milling Vise (3900-1722)
- REGAL CUTTING TOOLS 5/16-18 H3 3 Flt. Bottom Hand Tap (008383AS)
- LENOX Hole Saw, 4-1/2" dia. Saw (1773006)
- DRILL AMERICA #36 Tin Coated Jobber Length Drill Bit (DWDTN36)
- IPA TOOLS Air Comb Air Gun (8053)
- IPA TOOLS Air Comb Air Gun (8051)
- IPA TOOLS Air Comb Air Gun (8052)
- COIJALI Typhoon 150 Max PSI High Force Aluminum Tip Pistol Grip Blow Gun with 24" Extension (TYP2524)
- PREVOST Blowgun, Prevost, OSHA Compliant, 1/4" NPT (27 202 OSHA)
- LEGACY Flexzilla Blow Gun, Xtreme-Flo Safety (LEGAG1202FZ)
- COILHOSE PNEUMATICS BLOW GUN CEG-1 HIGH FLOW SFTY CLAMSHELL (AMACEG-1H-CS)
- Ipa Tools Air Guns & Accessories