Shop All Trailer Wiring
Ipa
Master Trailer Cleaner Set
Mfr # 8044
Zoro # G5385755
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4/5 Pin Terminal, 6-Way (Round), 7-Way (Round), 7-Way (Spade)
- Material Anodized Aluminum
- Includes 2 mL Contact Cleaner, 4/5 Pin Terminal Cleaner, 6-Way Round Pin Terminal Cleaner, 7-Way Flat (Spade) Pin Terminal Cleaners, 7-Way Round Pin Terminal Cleaners, Quality Leather Holster, SWAB-EEZ(R) (8 mm - #30025-1, 5 mm - #9011)
- Height 3/4 in
- For Use With 4, 5, 6-Way (Round), 7-Way (Spade), 7-Way (Round) Truck and Trailer Male and Female Electrical Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipa
- MFR # 8044
- Zoro # G5385755
- UPC # 893509001162
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Height | 3/4 in |
Width | 6 3/4 in |
Length | 7 in |
Overall Length | 7 in |
Details
Item | Master Trailer Cleaner Set |
Connection Type | 4/5 Pin Terminal, 6-Way (Round), 7-Way (Round), 7-Way (Spade) |
Material | Anodized Aluminum |
Includes | 2 mL Contact Cleaner, 4/5 Pin Terminal Cleaner, 6-Way Round Pin Terminal Cleaner, 7-Way Flat (Spade) Pin Terminal Cleaners, 7-Way Round Pin Terminal Cleaners, Quality Leather Holster, SWAB-EEZ(R) (8 mm - #30025-1, 5 mm - #9011) |
For Use With | 4, 5, 6-Way (Round), 7-Way (Spade), 7-Way (Round) Truck and Trailer Male and Female Electrical Terminals |
Application | To Clean Every North American Trailer Connector |
Features | Clean and Restore Male and Female Connectors On Any Trailer Connection Used in North America, Cleans and Resizes Trailer Pins, Maintains Continuity and Helps Prevent Circuit Failure, Removes Corrosion and Increases Harness Life |
Finish | Unfinished |
Color | Blue, Gold, Green, Red, Silver |
Product Type | Master Trailer Cleaner Set |
Description
Master Trailer Cleaner Set, Product Type Master Trailer Cleaner Set, Connection Type 4/5 Pin Terminal, 6-Way (Round), 7-Way (Round), 7-Way (Spade), For Use With 4, 5, 6-Way (Round), 7-Way (Spade), 7-Way (Round) Truck and Trailer Male and Female Electrical Terminals, Color Blue, Gold, Green, Red, Silver, Material Anodized Aluminum, Overall Length 7 in, Height 3/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Nylon Split Loom 1/4"Id X 250' Spool (020104)
- QUICKCABLE Battery Brush, Round, Used in Drill (120120-525-001)
- ECCO Warning Light, LED, Green (ED3704G)
- TAYLOR MADE Taylor Made 1015 Tidy-Ups Fender Adjuster - Standard Rail Size, White (1015)
- IPA Electrical Terminal Maintenance Kit (8048)
- IPA 3-Way Trailer Adapter (8000)
- IPA 7 Round Pin Connector Cleaners, PR (8024)
- IPA Plow Terminal Cleaners (8045)
- IPA Diamond-Coated Flexible Flat Files (8047)
- IPA Terminal Connector Cleaners Master Kit (8025)
- CURT Replacment 7-Way RV Blde Hrnss, 6 ft., 56621 (56621)
- Ipa Trailer Wiring