Shop All Cut-Off Wheels
Ipa
Grinding Wheel, Diamond Coated, 4.5"
Mfr # 8150
Zoro # G6515610
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 29
- Arbor Hole Size 7/8"
- Thickness 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipa
- MFR # 8150
- Zoro # G6515610
- UPC # 893509002114
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Details
Abrasive Grit | 36 |
Abrasive Wheel Type | Type 29 |
Thickness | 5/8" |
Item | Grinding Wheel, Diamond Coated,4.5" |
Description
Grinding Wheel, Diamond Coated,4.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, Fine, Al Ox, P500 Grit, PK100 (66261131623)
- 3M Wetordry 99420NA Sand Paper, 400-Grit, Paper Backing, Silicone Carbide, Black (99420NA)
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat (7100110344)
- PFERD Carbide Bur - Ball Shape, STEEL Cut - 1/4" x 3/16" x 1/4" Shank - SD-1 (24546)
- BOSCH Abrasive Cut-Off Wheel, 24 Grit (GWX27M450)
- UNITED ABRASIVES/SAIT SAIT 23070 A60T Burr Free Thin High Speed Cut-Off Wheels 4" x .035" x 3/8", 1-Pack (23070)
- UNITED ABRASIVES/SAIT SAIT 23107 A60S General Purpose Cut-Off Wheels (Type 1/Type 41 Flat) 7" x .045" x 5/8", 50-Pack (23107)
- DISCO Cut Off Wheel Mandrel 1/4"/3/8" Promotional item (13283)
- DIABLO Diamond Segmented Masonry Cut-Off Discs (DMADS0500)
- 3M Scotch-Brite Roloc Pro Brake Hub Cleaning Disc 10 (21713)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x1/8 in., Type 1A (08323)
- Ipa Cut-Off Wheels