Shop All Lubricator Accessories
Ipa
Grease Joint Rejuvenator Pro Model
Mfr # 3JDK8
Zoro # G3923421
original price:
$45.59
9% off
new price: $41.05
/ea
$41.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Characteristics Instantly opens clogged grease joints. Cleans ways and stays in milling machines and lathes, Lubricates and unclogs bearings/control arms/ king pins/ piston arms/ packaging/ chafts/ bushings/ etc. Can be used on farm/construction/lawn/excavating/manufacturing/machine shop/ and well-drilling equipment as well as trucks/trailers/and marine drivetrains.
- Application Unclog Grease Bearings
- Includes 5 in Flex Hose (#7884-7), Blow-Molded Case (#7862-13), Extra Coupler (#GFC00001), Grease Joint Rejuvenator(R) (#7862-AS)
- Accessory Type Grease Joint Rejuvenator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipa
- MFR # 3JDK8
- Zoro # G3923421
- UPC # 893509000134
- Country of Origin United States
- Category Lubricator Accessories
Details
Item | Grease Joint Rejuvenator |
Material | Stainless Steel |
Characteristics | Instantly opens clogged grease joints. Cleans ways and stays in milling machines and lathes, Lubricates and unclogs bearings/control arms/ king pins/ piston arms/ packaging/ chafts/ bushings/ etc. Can be used on farm/construction/lawn/excavating/manufacturing/machine shop/ and well-drilling equipment as well as trucks/trailers/and marine drivetrains. |
Application | Unclog Grease Bearings |
Includes | 5 in Flex Hose (#7884-7), Blow-Molded Case (#7862-13), Extra Coupler (#GFC00001), Grease Joint Rejuvenator(R) (#7862-AS) |
Accessory Type | Grease Joint Rejuvenator |
Product Type | Grease Joint Rejuvenator |
Features | Cleans Ways and Stays in Milling Machines and Lathes, Instantly Opens Clogged Grease Joints |
Description
Grease Joint Rejuvenator, Includes 5 in Flex Hose (#7884-7), Blow-Molded Case (#7862-13), Extra Coupler (#GFC00001), Grease Joint Rejuvenator(R) (#7862-AS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 3/B148 151Inch Outside Length, 3 Ribs (3RB148)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 70560162 Replacement Belt, B118 (B118)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (FEM-622-16BMF)
- PIX Belt, SPZ, 10 x 900mm LP (SPZ900)
- IPA GREASE JOINT CLEANER KIT (3MHA5)
- LDI INDUSTRIES Cup, Grease, 3 1/2 Oz (201469)
- LDI INDUSTRIES Valve, Needle (N102-01)
- LDI INDUSTRIES Valve, Needle (N401-01)
- LDI INDUSTRIES Cup, Grease, 3 1/2 Oz (201468)
- LDI INDUSTRIES Manifold, Needle Valve (NVM102-002)
- LDI INDUSTRIES Valve, Solenoid, 120 V (ESS102-26)
- Ipa Lubricator Accessories