Shop All Slip Joint Pliers
This Product is Discontinued
Ipa
Gator Jaws, 1-1/2 to 8" Capacity (Discontinued)
Mfr # 3UVK5
Zoro # G4093914
This Product is Discontinued
Key Features
- Material Powder Coated Steel
- Capacity 1 1/2 in to 8 in
- Plier Material Powder Coated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipa
- MFR # 3UVK5
- Zoro # G4093914
- UPC # 893509000387
- Country of Origin United States
- Category Slip Joint Pliers
Details
Item | Gator Jaws |
Material | Powder Coated Steel |
Capacity | 1 1/2 in to 8 in |
Plier Material | Powder Coated Steel |
Description
Gator Jaws, Powder Coated Steel
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.