Shop All Automotive Diagnostic & Testing Instruments
Ipa
Fuel Pump Relay Bypas Master Kit, 6 Pc
Mfr # 9038
Zoro # G5384382
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Scan Tool
- For Use On Most Domestic, Japanese, Korean and German Applications
- Operating Range 20A continuous, 30A surge (12V)
- Material Plastic
- Used For Relays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipa
- MFR # 9038
- Zoro # G5384382
- UPC # 893509001377
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Width | 3 3/4 in |
Overall Length | 5 3/4 in |
Details
Item | Fuel Pump Relay Bypas Master Kit |
Type | Scan Tool |
For Use On | Most Domestic, Japanese, Korean and German Applications |
Operating Range | 20A continuous, 30A surge (12V) |
Material | Plastic |
Used For | Relays |
Number of Pieces | 6 |
Application | Most Domestic, Japanese, Korean and German Applications |
Features | Actuates Fuel Pump when the Engine is not Running, Controls Fuel Pump Independent of Key-On/Key-Off Systems, Plugs in Place of Relay |
Includes | Domestic, Korean and Japanese 2000 and Newer - Small Spade Relay, Domestic and Japanese 1970-2009 - Medium Spade Relay, Volkswagen 1999-2005 Audi 2004-2006 - Large Spade Relay, GM, Chrysler and Japanese 1985-2009 - Small Rectangular Relay, BMW 1995-2006- Square Relay, GM, Chrysler and Japanese 1995-2007 - Large Rectangular Relay |
Tool Type | Fuel Pump Tester |
Compatible Vehicle Part | Engine |
Testing Application | Fuel Pump Relay |
Description
Fuel Pump Relay Bypas Master Kit, Tool Type Fuel Pump Tester, Testing Application Fuel Pump Relay, Material Plastic, Number of Pieces 6, Features Actuates Fuel Pump when the Engine is not Running, Controls Fuel Pump Independent of Key-On/Key-Off Systems, Plugs in Place of Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHROEDER Filter Element, Microglass, 10 Microns (BBZ10)
- EXTREME MAX Extreme Max 3006.8228.4 BoatTector Stainless Steel Wide D Shackle - 5/16", 4-Pack (3006.8228.4)
- VALVOLINE Diesel Engine Oil, Heavy Duty, 5 Gal, 15W-40W (894069)
- A & I PRODUCTS SMV Sign, Adhesive Decal 40" x10" x0.2" (A-6A61)
- IPA Fuse Saver Master Kit, 13 Pieces (8016)
- PROFESSIONAL LAB Pro Surf Lead Test Kit (LS104)
- YANHUA ACDP OBD Extension Cable (YH-OBD-CABLE)
- FOWLER Fowler 54-520-250-0 Indi-X Blue Series 0-1"/ 0-25MM Electronic Indicator W/ Lug Back (54-520-250-0)
- LANG TOOLS Fuel Injection Pressure Tester with Schrader Adapters (TU-469)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Light Tester, Scan Tool, 2 pcs. (9102)
- STEELMAN Replacement Pressure Pump and Hose Assembly for STEELMAN Cooling System Test and Purge Kit (60401)
- Ipa Automotive Diagnostic & Testing Instruments