Shop All Contact Cleaners
Ipa
Electric Parts Cleaner, Tube, 2mL
Mfr # 8031
Zoro # G0074825
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable Yes
- Standards Not Rated
- Dielectric Strength Not Rated
- Cleaner Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipa
- MFR # 8031
- Zoro # G0074825
- UPC # 893509000790
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 2 mL |
Size | 2mL |
Container Size | 2 mL |
Container Sizes | 2 mL |
Description
Electric Parts Cleaner, Plastic Safe Yes, Container Type Tube, Container Size 2 mL, Cleaner Form Paste, Dielectric Strength Not Rated, VOC Content Not Rated, NSF Rating Not Rated, Product Series No Series, Nonflammable Yes, Net Weight 1 lb., Properties Plastic Safe, Surfaces for Use On Hard Nonporous Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Dura Shot, Compressed Air Sprayer (SP00228S)
- LIBMAN Libman Dust Pan w/ Whisk Broom, 10" Wx2.5" deep, White (1031)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 150 Wipes, 6" x 5", Fragranced, 6 PK (31758)
- LIBMAN Libman Commercial 11-1/4" Wide Big Gator Mop® Refill - (3959)
- IPA Electric Parts Cleaner, Tube, 2mL (8030)
- PROTOCHEM LABORATORIES Non-Flammable Safety Solvent 36,200 Dielectric, 18 oz., PK12 (PC-200A)
- LPS Contact Cleaner, White, 1 Gal. (03101)
- LPS Contact Clnr, AeroSpray Can, 12oz, NoFlash2 (97416)
- SPRAYON Electrical Degreaser, Size 20 oz., 18 oz. (S20846000)
- SPRAYON SPRAYON 11 oz. Aerosol Can, Contact Cleaner (SC2302000)
- CHEMTRONICS Contact Cleaner, For Electrical Cleaning (ES6300)
- Ipa Contact Cleaners