Shop All Contact Cleaners
Ipa
Electric Parts Cleaner, Tube, 2mL
Mfr # 8030
Zoro # G0074831
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable Yes
- Standards Not Rated
- Dielectric Strength Not Rated
- Cleaner Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipa
- MFR # 8030
- Zoro # G0074831
- UPC # 893509000783
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 2 mL |
Size | 2mL |
Container Size | 2 mL |
Container Sizes | 2 mL |
Description
Electric Parts Cleaner, Plastic Safe Yes, Container Type Tube, Container Size 2 mL, Cleaner Form Paste, Dielectric Strength Not Rated, VOC Content Not Rated, NSF Rating Not Rated, Product Series No Series, Nonflammable Yes, Net Weight 1 lb., Properties Plastic Safe, Surfaces for Use On Hard Nonporous Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALLORY MALLORY Blue/Silver 10" Aluminum Window Washer and Squeegee (4-10NY-E)
- BOARDWALK 54 in L Deck Mop, White, Cotton, PK6, BWK132C (BWK132C)
- FEBREZE Air Refresher, Linen and Sky Scent, 8.8 oz. Multi, PK 6 (PGC96256CT)
- WESTON Bag Vac 100 Pc 3Mil 8Inx12In (30-0101-W)
- IPA Electric Parts Cleaner, Tube, 2mL (8031)
- CHEMTRONICS Cleaner Degreaser, Size 20 oz., 12.5 oz. (ES1210)
- CRC Contact Cleaner, Aerosol Can, 13 oz. (02140)
- LPS Contact Clnr, AeroSpray Can, 12oz, NoFlash2 (97416)
- CRC CRC 18 oz. Aerosol Can, Electric Parts Cleaner (02115)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (00416)
- MAX PRO Contact Cleaner, DPC, 11 oz. (DP-002-015)
- Ipa Contact Cleaners