Shop All Battery Testers
Ipa
6 Round Pin Towing Maintenance Kit
Mfr # 8027
Zoro # G4853773
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 12V DC
- Voltage Protection No
- For Use On Truck and Trailer Connectors
- Manufacturers Warranty Length 1 yr
- Visual/Audible Indicators LEDs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipa
- MFR # 8027
- Zoro # G4853773
- UPC # 893509000882
- Country of Origin United States
- Category Battery Testers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Towing Maintenance Kit |
Voltage Range | 12V DC |
Voltage Protection | No |
For Use On | Truck and Trailer Connectors |
Visual/Audible Indicators | LEDs |
Includes | 7997 6-Way Round Pin Trailer Circuit Tester, 8021 and 8022 6-Way Round Pin Connector Cleaners, 8030 2 ml Contact Cleaner |
Features | Enhances Electrical Contact Points and Extends Harness Life, Removes Corrosion from Truck and Trailer Connectors |
Manufacturer Warranty | 1 yr |
Number of Pieces | 4 |
Tool Type | 6-Way Round Pin Maintenance Kit |
Compatible Voltage Systems | 12V DC |
Testing Application | Electrical Circuits |
Probe Material | Anodized Aluminum |
Description
Towing Maintenance Kit, Tool Type 6-Way Round Pin Maintenance Kit, Testing Application Electrical Circuits, Compatible Voltage Systems 12V DC, Probe Material Anodized Aluminum, Cord Material Not Applicable, Features Enhances Electrical Contact Points and Extends Harness Life, Removes Corrosion from Truck and Trailer Connectors, Includes 7997 6-Way Round Pin Trailer Circuit Tester, 8021 and 8022 6-Way Round Pin Connector Cleaners, 8030 2 ml Contact Cleaner, Number of Pieces 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCAR Data Logger, High Accuracy (EL-USB-2-LCD+)
- DEFELSKO Gage, Coating, Ferrous/Non Ferrous, 40 Mils (POSITEST DFT COMBO)
- UEI TEST INSTRUMENTS Dual Input Differential Digital Manometer (EM201B)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L100#)
- IPA 4/5 Pin Towing Maintenance Kit (8026)
- IPA 7 Flat (Spade) Pin Tow Maintenance Kit (8028)
- FLUKE Battery Capacity Analyzer, 600 to 1000V (FLUKE-BT521)
- WESTWARD Battery Tester, Glass Type (1EFX6)
- ASTRO PNEUMATIC Cordless Circuit Tester (7760)
- CTA MANUFACTURING Digital Circuit Tester Kit (CTA5059)
- VOLT SNOOPER Volt Snooper Noncontact (THP101)
- Ipa Battery Testers