Shop All Trailer Wiring
Ipa
3-Way Trailer Adapter
Mfr # 8000
Zoro # G4529147
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Connection 7-Way Blade
- For Use With Trailer
- Application Sealed Plugs To Keep Road Debris From Corroding Connections
- Height 3 in
- Includes Dust Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipa
- MFR # 8000
- Zoro # G4529147
- UPC # 893509000448
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Height | 3 in |
Length | 9 in |
Width | 4 in |
Overall Length | 9 in |
Overall Width | 4 in |
Details
Vehicle Connection | 7-Way Blade |
For Use With | Trailer |
Application | Sealed Plugs To Keep Road Debris From Corroding Connections |
Item | 3-Way Trailer Adapter |
Includes | Dust Cover |
Trailer Connection | 4-Way Flat, 5-Way Flat, 6-Way Round |
Material | Plastic, PVC Coated Wire |
Features | Sealed Plugs to Keep Road Debris from Corroding Connections, Winged Grip for Installation and Removal |
Finish | PVC Coated |
Color | Black |
Product Type | 3-Way Trailer Adapter |
Working Torque | 1 |
Description
3-Way Trailer Adapter, Product Type 3-Way Trailer Adapter, For Use With Trailer, Trailer Connection 4-Way Flat, 5-Way Flat, 6-Way Round, Vehicle Connection 7-Way Blade, Material Plastic, PVC Coated Wire, Color Black, Height 3 in, Overall Width 4 in, Overall Length 9 in, Features Sealed Plugs to Keep Road Debris from Corroding Connections, Winged Grip for Installation and Removal, Includes Dust Cover, Finish PVC Coated, Working Torque 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 19-C SIERRA 1500 REAR WHEEL WELL GUARDS WHEEL WELL GUARDS BLACK (79071)
- PLOMBCO 225 oz T style Plasteel clipon weight (PLO10879)
- CURT Custom Wiring Harness, 55312 (55312)
- BALDWIN FILTERS Lube Filter, 4-21/32 in. O.D. (B7513)
- IPA Electrical Terminal Maintenance Kit (8048)
- IPA Diamond-Coated Flexible Flat Files (8047)
- IPA Terminal Connector Cleaners Master Kit (8025)
- IPA 7 Round Pin Connector Cleaners, PR (8024)
- IPA 7 Round Pin Towing Maintenance Kit (8029)
- IPA Master Trailer Cleaner Set (8044)
- HUSKY TOWING TRAILER CONNECTOR, CONNECT 7WAY PLAS CAR END/CD/1 (30015)
- Ipa Trailer Wiring