Shop All Electronic LED Drivers
Iota
LED Emergency Driver, 8W, Remote
Mfr # ILBSL CP08 HE M25
Zoro # G710802243
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120 to 277 V
- Width 1 3/16 in
- Length 22 3/16 in
- Height 1 3/16 in
- Wiring Connection Wiring Attached
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iota
- MFR # ILBSL CP08 HE M25
- Zoro # G710802243
- UPC # 040232519253
- Country of Origin China
- Category Electronic LED Drivers
Dimensions
Width | 1 3/16 in |
Length | 22 3/16 in |
Height | 1 3/16 in |
Lamp Length Supported | 1 13/16 ft |
Description
IOTA ILBSL, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277 V, Number of Bulbs Supported Not Applicable, Bulb Watts 2.9 W, Max. Bulb Watts 8 W, Initial Lumens 800-1040 lm, 90 min Emergency Illumination Time, CA Title 20 Compliant Yes, 22 3/16 in Length, 1 3/16 in Width, 1 3/16 in Height, Galvanized Steel Housing Material
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Compass LED Emergency Light, Dual-Head, Self-Diagnostic (CU2SD)
- LUXRITE T8 LED Tube Light Bulbs 8W (17W Equivalent) 3 CCT Selectable 960LM Type A+B G13 Base 4-Pack (LR34231-4PK)
- KEYSTONE 400 Watt High Pressure Sodium (HPS) Ballast Kit, HPS-400A-P-KIT (HPS-400A-P-KIT)
- NEWHOUSE LIGHTING Solar LED Island Torches w/Flickering Flame, Dusk to Dawn, Black, PK 4 (FLTORCH4-B)
- IOTA LED Emerg. Driver, IOTA, 9-1/2"L, 2-3/8"W (ILB CP05 A M5)
- IOTA LED Emergency Driver, 1 9/50"H, 14 17/25"L (ILBLP CP15 HE SD B M9)
- IOTA LED Emerg. Driver, IOTA, 13-1/4"L, 2-1/4"W (ILB CP12 A M5)
- IOTA LED Emerg. Driver, IOTA, 15-3/8"L, 2-1/4"W (ILB CP10 HE A M5)
- IOTA LED Emerg. Driver, IOTA, 13-1/4"L, 2-3/8"W (ILB CP10 A M5)
- IOTA LED Emerg. Driver, IOTA, 14-15/16"L (ILB CP05 HE A M5)
- LUTRON LED Driver, 12VDC, 120/277VAC, 170-390 mA (L3DA4U1UKL-AV120)
- Iota Electronic LED Drivers