Shop All Electronic LED Drivers
Iota
LED Emerg. Driver, IOTA, 16-1/2' L, 1-1/2"W
Mfr # ILBSL CP05 M25
Zoro # G8346399
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120 to 277V AC
- Max. Bulb Watts 5 W
- Total Harmonic Distortion Less Than 20%
- Meets Class 2 Electrical Wiring Yes
- Frequency 50 to 60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iota
- MFR # ILBSL CP05 M25
- Zoro # G8346399
- UPC # 00040232420337
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Height | 1 1/4 in |
Width | 1 1/2 in |
Length | 16 1/2 ft |
Description
IOTA, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277V AC, Bulb Watts 5 W, Max. Bulb Watts 5 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, CA Title 20 Compliant No, 16 1/2 ft Length, 1 1/2 in Width, 1 1/4 in Height, Low Profile, Steel Housing Material
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Rechargeable Led Slim Light W/ Xl Battery, 450 Lumen (40SLMAX)
- GE LAMPS LED, 15 W, T8, Medium Bi-Pin (G13) (LED15ET8/G/4/840/CVG)
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 3000K Soft White E26 Base 6-Pack (LR31631-6PK)
- ILC Replacement for Ushio 20mr11/fl36/b/fg replacement light bulb lamp (20MR11/FL36/B/FG USHIO)
- IOTA LED Emerg. Driver, IOTA, 13-1/4"L, 2-1/4"W (ILB CP12 A M5)
- IOTA LED Emerg. Driver, IOTA, 15-3/8"L, 2-1/4"W (ILB CP10 HE A M5)
- IOTA LED Emergency Driver, 1 9/50"H, 14 17/25"L (ILBLP CP15 HE SD B M9)
- IOTA LED Emerg. Driver, IOTA, 9-1/2"L, 2-3/8"W (ILB CP05 A M5)
- IOTA LED Emerg. Driver, IOTA, 13-1/4"L, 2-3/8"W (ILB CP10 A M5)
- IOTA LED Emerg. Driver, IOTA, 14-15/16"L (ILB CP05 HE A M5)
- ADVANCE LED Driver, 150W, 1.05 ADC, 120/277VAC (XI150C105V140CNF1)
- Iota Electronic LED Drivers