Shop All Emergency Lighting Accessories
Iota
Generator Transfer Device, 4-5/8"L
Mfr # ETS20 DR HITEMP M20
Zoro # G1495342
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Multi-Fixture Auxiliary Power Applications, Generators, Inverters
- Width 2 1/4 in
- Length 4 5/8 in
- Height 2 1/4 in
- Emergency Illumination Time 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iota
- MFR # ETS20 DR HITEMP M20
- Zoro # G1495342
- UPC # 00040232674006
- Country of Origin China
- Category Emergency Lighting Accessories
Dimensions
Width | 2 1/4 in |
Length | 4 5/8 in |
Height | 2 1/4 in |
Details
For Use With | Multi-Fixture Auxiliary Power Applications, Generators, Inverters |
Emergency Illumination Time | 24 hr |
Frequency | 50/60 Hz |
Profile | Standard Profile |
Ballast Type | Electronic |
Item | Generator Transfer Device |
Brand and Series | IOTA |
Standards | UL 924 Listed, NFPA 101, UL, RoHS Compliant |
Operating Amps @ 120V | 20.0 A |
Housing Material | Galvanized Steel |
Temperature Range | -20 Degrees to 65 Degrees C (-4 Degrees to 149 Degrees F) |
Description
IOTA, Generator Transfer Device, Fluorescent, LED Bulb Type, Emergency Illumination Time 24 hr, 2 1/4 in Height, 4 5/8 in Length, 2 1/4 in Width, Standard Profile, Galvanized Steel Housing Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST PRODUCTS Coast„¢ G20 General Use LED Inspection Flashlight Black (20571)
- JANDORF 8' Brown Lamp Cord 18-2 SPT1 (C60135)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (3157NA-2PK)
- ILC Replacement for Philips 69a21/ts 130v replacement light bulb lamp, 4PK (69A21/TS 130V PHILIPS)
- ATLITE - EMERGENCY Rcs183Led (RCS183LED)
- BODINE LED Emergency Lighting Inverter, 15W, 120V (BTB015B2UK45L1PDI1)
- ATLITE - EMERGENCY Ny Inc Emer Light, 2 Heads, 6 V, 18W, Wh (6REL18)
- SURE-LITES Led Em, 50 Ft, Nicad Bat (SEL50)
- ILC Replacement for Lithonia EXR LED EL M6 replacement light bulb lamp (EXR LED EL M6)
- BODINE Emergency Lighting Relay Control (GTD20AM)
- SURE-LITES Led Em, Wet, 25 Ft, Wh (SELW25WH)
- Iota Emergency Lighting Accessories