Shop All USB Flash Drives
This Product is Discontinued
Iogear
56 in 1 Card Reader Writer, GFR281 (Discontinued)
Mfr # GFR281
Zoro # G6827354
This Product is Discontinued
Key Features
- Length 4"
- Width 2.3"
- Height 0.6"
- Product Type Flash Reader
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iogear
- MFR # GFR281
- Zoro # G6827354
- UPC # 881317003775
- Country of Origin Unknown
- Category USB Flash Drives
Dimensions
Length | 4" |
Width | 2.3" |
Height | 0.6" |
Details
Product Type | Flash Reader |
Description
56-in-1 Memory Card Reader/Writer... IOGEAR's Universal Memory Bank, 56-in-1 Memory Card Reader/Writer, is an ideal solution for hi-speed, bi-directional image and data file transfer between your computer and multimedia devices. Images and data can be downloaded directly from your memory cards without using additional adapters. It works with all major memory card formats and supports high capacity: CompactFlash/Micro Drive, SD/SDHC/Mini SD/MMC, Olympus and Fuji Film flash memory, T-Flash/microSD/ microSDHC, Memory Stick/MS Duo, Memory Stick Micro (M2). With direct USB 2.0 high-speed file transfer (up to 480Mbps) from memory cards used in your digital cameras, cellphone, or MP3 devices, you can save time and conserve power on devices. It also instantly transfers your slotMusic songs to your PC or Mac. No matter where you go, IOGEAR's Universal Memory Bank helps you to easily bring your digital images and data with you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.