Shop All Video & Sound Cards
Iocrest
IOCrest SY-PEX15067 8 Port DB9 Serial RS-232 PCI-e x1 Controller Card with Low Profile Bracket
Mfr # SY-PEX15067
Zoro # G504044279
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iocrest
- MFR # SY-PEX15067
- Zoro # G504044279
- UPC # 857426008512
- Country of Origin United States
- Category Video & Sound Cards
Description
The XR17V358 is a single chip 8-channel PCI Express UART , optimized for higher performance and lower power. The V358 serves as a single lane PCIe bridge to 8 independent enhanced 16550 compatible UARTs. The V358 is compliant to PCIe 2. 0 Gen 1 . In addition to the UART channels, the V358 has 16 multi-purpose I/Os , a 16-bit general purpose counter/timer and a global interrupt status register to optimize interrupt servicing.
Features- Eight independent UART channels controller with 16550 compatible register Set
- Full 256-byte receiver and transmitter FIFOs, fully adjustable IRQ trigger levels and automated flow-control
- RS232 transmission Speed up to 115 kbps. Automatic Xon/Xoff Software flow Control
- Operating Temperature 40 C to +85 C
- Storage Temperature 65 C to +150 C
- Certified by CE, FCC, RoHS, and Microsoft WQHL approval
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for APC BackUPS BX1500G - 2PK (MAX3965649)
- MOTOROLA Antenna, Type 470 to 512 MHz, 6" L (AAH72X504 ATU-16F)
- ILC Replacement for Fisher Price Monster JAM Grave Digger H0436 Compatible Battery (MONSTER JAM GRAVE DIGGER H0436 COMPATIBLE BATTER)
- ULTRALAST ULN423AAASL Battery (ULN423AAASL)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB16C)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TGX8)
- BZBGEAR USB-C 4K60 Video Capture Card with Scaler, HDMI 2.0 loop out, Audio & HDR10 to SDR Conversion (BG-4KCHA)
- PYLE Sound Card (PKSCRD208)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090SLX24)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090GT24)
- MSI NVIDIA GeForce RTX 4070 Graphic Card (G4070V2X12C)
- Iocrest Video & Sound Cards