Shop All Networking Hardware
Iocrest
Iocrest SI-PEX24054 M.2 B & M-Key PCI-e interface Single Port Gigabit Ethernet Modules
Mfr # SI-PEX24054
Zoro # G403931823
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iocrest
- MFR # SI-PEX24054
- Zoro # G403931823
- UPC # 810154015153
- Country of Origin United States
- Category Networking Hardware
Description
The M.2 Gigabit Ethernet NIC allows the expansion card to be internally mounted in the smaller computing system and provides a secure fiber network connection to the device. It allows users the benefits of increased bandwidth, distance and security provided through fiber-based transmission in their small footprint networking device. M.2 Ethernet Gigabit NICs provide the ideal gigabit connection solution for new micro, mini and thin computers.
Features- Fully compliant with Microsoft NDIS5, NDIS6(IPv4, IPv6, TCP, UDP) Checksum and Segmentation Task-offload (Large send and Giant send)
- Supports IEEE 802 IP Layer 2 priority encoding and IEEE 8021Q Virtual bridged Local Area Network (VLAN)
- Supports IEEE 8021P Layer 2 Priority Encoding
- Supports IEEE 8021Q VLAN tagging
- Embedded OTP memory can replace the external EEPROM
- Serial EEPROM
- Supports Full Duplex flow control (IEEE 8023x)
- Supports jumbo frame to 9K bytes
- Fully compliant with IEEE 8023, IEEE 8023u, IEEE 8023ab
- Supports pair swap/polarity/skew correction
- Crossover Detection & Auto-Correction
- M.2 B & M-Key PCI-e interface Single Port Gigabit Ethernet Modules
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETON Mini Shortwave Radio, Digital, 12-3/8" H (NELITEFIELD)
- WESTINGHOUSE CELLNG LGT POLSH BRS 6""L (66677)
- INTEGRATED SUPPLY NETWORK Mizco Bigfoot 24,000Mah Solar Power Bank With High-Speed Usb-C (TT-PBW-SW24)
- ERGOGUYS Black Ergonomic Keyboard Left Hand Users (KBS-29BLK)
- LAIRD TECHNOLOGIES PHANTOM ANTENNA ETHERNET AND COMMUNICATION MODULE (TRA24003NP)
- TEXAS INSTRUMENTS Texas Instruments 1604206 Innovator Rover Instruments (1604206)
- EATON Eaton Gigabit Network Card (NETWORK-M2)
- PLUGABLE TECHNOLOGIES Plugable Technologies USB-WIFINT USB-WIFINT USB 2.0 802.11n Wireless Adapter (USB-WIFINT)
- BOOMBOX TZ370 TotalSecure AE 1 Year Network Security (BO3455472)
- BETTERBATTERY SGX 5150 IoT Device Gateway (BE3551228)
- MOXA 8Pin Rj45 To Male Db9 Connection Cable, 150Cm, For Nport 5210, 5610 (CBL-RJ45M9-150)
- Iocrest Networking Hardware