Shop All Thermostat Guards and Accessories
Io Hvac Controls
Thermostat, Flush Mount Wall Plate
Mfr # CS-AC-80-WP
Zoro # G7764821
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Temp Stat
- Mounting Direction Universal
- Number of Heating Stages - Conventional System 1
- Humidification Control No
- Number of Cooling Stages - Conventional System 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Io Hvac Controls
- MFR # CS-AC-80-WP
- Zoro # G7764821
- Country of Origin United States
- Category Thermostat Guards and Accessories
Details
Item | Thermostat, Flush Mount Wall Plate |
Fits Brand | Temp Stat |
Mounting Direction | Universal |
Number of Heating Stages - Conventional System | 1 |
Humidification Control | No |
Number of Cooling Stages - Conventional System | 1 |
Dehumidification Control | No |
Shape | Cylindrical |
Display Type | No Display |
Dual Transformer Compatible | No |
System Settings | On-Off |
Number of Zones | 1 |
Stages | 1H |
Description
Thermostat, Flush Mount Wall Plate, Dehumidification Control No, Dual Transformer Compatible No, Humidification Control No, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1, Number of Zones 1, System Settings On-Off, Display Type No Display, Mounting Direction Universal, Shape Cylindrical
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Voltage Thermostat, Hardwired, 24VAC (1UHE7)
- HAYDON Heat Base 750 3 in. Wall Trim for Baseboard Heaters (HB750-WT)
- SOLAIRA Occupancy Sensor, 240V (SMRTVTEM-R)
- PANASONIC Remodeling Fan, Pick-A-Flow CFM, 110 cfm, 50 cfm, 80 cfm cfm, 4 in Duct Dia., 120V, No (FV-0511VF1)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating (CS-65-WP)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Heat ing (CS-70-WP)
- IO HVAC CONTROLS Thermostat, 60 deg. F, Heating, 24V (TS-60)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating, 24V (TS-65)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Heat ing, 24V (TS-70)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Cooling, 24V (CL-70)
- HONEYWELL HOME LARGE CLEAR UNIVERSAL THERMOSTAT GUARD (TG512A1009)
- Io Hvac Controls Thermostats