Shop All Thermostat Guards and Accessories
Io Hvac Controls
Thermostat, 75 deg. F, Heating, 24V
Mfr # TS-75
Zoro # G7764751
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Temp Stat
- Voltage 24 V
- Application Heat Only
- Display Type No Display
- System Settings On-Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Io Hvac Controls
- MFR # TS-75
- Zoro # G7764751
- Country of Origin United States
- Category Thermostat Guards and Accessories
Details
Item | Thermostat, 75 Degrees F, Heating, 24V |
Fits Brand | Temp Stat |
Voltage | 24 V |
Application | Heat Only |
Display Type | No Display |
System Settings | On-Off |
Shape | Cylindrical |
Stages | 1H |
Dual Transformer Compatible | No |
Humidification Control | No |
Number of Zones | 1 |
Number of Cooling Stages - Conventional System | 1 |
Dehumidification Control | No |
Mounting Direction | Universal |
Number of Heating Stages - Conventional System | 1 |
Description
Thermostat, 75 Degrees F, Heating, 24V, Application Heat Only, Dehumidification Control No, Dual Transformer Compatible No, Humidification Control No, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1, Number of Zones 1, System Settings On-Off, Voltage 24 V, Display Type No Display, Mounting Direction Universal, Shape Cylindrical
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Assembled Baseboard Enclosure, 48 In. L (TP20-04)
- HONEYWELL Universal Carbon Pre-Filter (HRF-AP1)
- DEFLECTO Skinny 27"-48" Duct Telescoping Aluminum Vent (DAF2)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1/2" (574-024-024)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Heat ing (CS-70-WP)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Cooling, 24V (CL-70)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Heat ing, 24V (TS-70)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating, 24V (TS-65)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating (CS-65-WP)
- IO HVAC CONTROLS Thermostat, 60 deg. F, Heating, 24V (TS-60)
- IFM Temperature Sensor (TM4341)
- Io Hvac Controls Thermostats