Shop All Thermostat Guards and Accessories
Io Hvac Controls
Thermostat, 70 deg. F, Heat ing
Mfr # CS-70-WP
Zoro # G7764709
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Temp Stat
- Shape Cylindrical
- Number of Zones 1
- Amperage 1 A
- Mounting Direction Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Io Hvac Controls
- MFR # CS-70-WP
- Zoro # G7764709
- Country of Origin United States
- Category Thermostat Guards and Accessories
Details
Item | Thermostat, 70 Degrees F, Heating, Flush Tamper-Proof |
Fits Brand | Temp Stat |
Shape | Cylindrical |
Number of Zones | 1 |
Amperage | 1 A |
Mounting Direction | Universal |
Dehumidification Control | No |
System Settings | On-Off |
Dual Transformer Compatible | No |
Display Type | No Display |
Humidification Control | No |
Number of Cooling Stages - Conventional System | 1 |
Number of Heating Stages - Conventional System | 1 |
Stages | 1H |
Description
Thermostat, 70 Degrees F, Heating, Flush Tamper-Proof, Application Heat Only, Dehumidification Control No, Dual Transformer Compatible No, Humidification Control No, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1, Number of Zones 1, System Settings On-Off, Voltage 24 V AC, Amperage 1 A, Display Type No Display, Mounting Direction Universal, Shape Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X30X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (18301.13 4pk)
- RANCO Compact Dual Pressure Control, NEMA 1 (O12-1502)
- UNI-FIT Through-the-Wall Air Conditioner, 230V AC (UET14B33A)
- SCOTSMAN Ice Level Control Kit (KVS)
- IO HVAC CONTROLS Thermostat, 60 deg. F, Heating, 24V (TS-60)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating (CS-65-WP)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating, 24V (TS-65)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Cooling, 24V (CL-70)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Heat ing, 24V (TS-70)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Strap 3' (TE-636S-1)
- ZORO SELECT Universal Thermostat Guard, Stainless Steel, Inside Depth: 3 in (13J044)
- Io Hvac Controls Thermostats