Shop All Thermostat Guards and Accessories
Io Hvac Controls
Thermostat, 70 deg. F, Heat ing, 24V
Mfr # TS-70
Zoro # G7764760
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Temp Stat
- Voltage 24 V AC
- Application Heat Only
- Number of Heating Stages - Conventional System 1
- Number of Zones 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Io Hvac Controls
- MFR # TS-70
- Zoro # G7764760
- Country of Origin United States
- Category Thermostat Guards and Accessories
Details
Item | Thermostat, 70 Degrees F, Heating, 24V |
Fits Brand | Temp Stat |
Voltage | 24 V AC |
Application | Heat Only |
Number of Heating Stages - Conventional System | 1 |
Number of Zones | 1 |
Number of Cooling Stages - Conventional System | 1 |
Display Type | No Display |
Mounting Direction | Universal |
Dehumidification Control | No |
Humidification Control | No |
System Settings | On-Off |
Amperage | 1 A |
Shape | Cylindrical |
Dual Transformer Compatible | No |
Stages | 1H |
Description
Thermostat, 70 Degrees F, Heating, 24V, Application Heat Only, Dehumidification Control No, Dual Transformer Compatible No, Humidification Control No, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1, Number of Zones 1, System Settings On-Off, Voltage 24 V AC, Amperage 1 A, Display Type No Display, Mounting Direction Universal, Shape Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT83)
- WESTINGHOUSE Quince 24" 6-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7224700)
- DAYTON Tube/Reflector Extension, 5 ft., Black (5VD87)
- SCOTCH Filtrete 14 in. W X 24 in. H X 1 in. D 5 MERV Pleated Filter Dust 1 pk (323DC-4)
- IO HVAC CONTROLS Thermostat, 60 deg. F, Heating, 24V (TS-60)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Cooling, 24V (CL-70)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Heat ing (CS-70-WP)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating, 24V (TS-65)
- IFM Air Flow Sensor, 24 VDC (SL5101)
- JOHNSON CONTROLS Humidity Sensor, Duct, Tan (HE-69S30NP-0)
- SOUTHWIRE Thermostat Wire, 18AWG, Commercial, 250ft. (553040401)
- Io Hvac Controls Thermostats