Shop All Thermostat Guards and Accessories
Io Hvac Controls
Thermostat, 70 deg. F, Cooling, 24V
Mfr # CL-70
Zoro # G7764541
original price:
$22.78
27% off
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Temp Stat
- Amperage 1 A
- Number of Zones 1
- Humidification Control No
- Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Io Hvac Controls
- MFR # CL-70
- Zoro # G7764541
- Country of Origin United States
- Category Thermostat Guards and Accessories
Details
Item | Thermostat, 70 Degrees F, Cooling, 24V |
Fits Brand | Temp Stat |
Amperage | 1 A |
Number of Zones | 1 |
Humidification Control | No |
Shape | Cylindrical |
Number of Cooling Stages - Conventional System | 1 |
Dehumidification Control | No |
Dual Transformer Compatible | No |
Display Type | No Display |
Mounting Direction | Universal |
Stages | 1H |
System Settings | On-Off |
Number of Heating Stages - Conventional System | 1 |
Description
Thermostat, 70 Degrees F, Cooling, 24V, Application Cool Only, Dehumidification Control No, Dual Transformer Compatible No, Humidification Control No, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1, Number of Zones 1, System Settings On-Off, Voltage 24 V AC, Amperage 1 A, Display Type No Display, Mounting Direction Universal, Shape Cylindrical
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Industrial DC Fan, 120V, 244W (CP56D10N)
- GOODMAN 0130F00507 Air Pressure Switch (0130F00507)
- FEBREZE Replacement Dual Action HEPA-Type Air Filter for FHT180W Air Purifier, 1.5 x 5.1 (FRF101B)
- DAYTON Hex Hub, Interchangeable, 1/2 in Bore Dia, Alloy Steel (2A564)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Heat ing, 24V (TS-70)
- IO HVAC CONTROLS Thermostat, 60 deg. F, Heating, 24V (TS-60)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating, 24V (TS-65)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Heat ing (CS-70-WP)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating (CS-65-WP)
- IFM Converter, Scaled Analog (TP3231)
- VORTEX G20 Large Universal Thermostat Guard and Transparent Cover (VO137035)
- Io Hvac Controls Thermostat Guards and Accessories