Shop All Thermostat Guards and Accessories
Io Hvac Controls
Thermostat, 65 deg. F, Heating, 24V
Mfr # TS-65
Zoro # G7764526
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Temp Stat
- Number of Heating Stages - Conventional System 1
- Dehumidification Control No
- Dual Transformer Compatible No
- Mounting Direction Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Io Hvac Controls
- MFR # TS-65
- Zoro # G7764526
- Country of Origin United States
- Category Thermostat Guards and Accessories
Details
Item | Thermostat, 65 Degrees F, Heating, 24V |
Fits Brand | Temp Stat |
Number of Heating Stages - Conventional System | 1 |
Dehumidification Control | No |
Dual Transformer Compatible | No |
Mounting Direction | Universal |
System Settings | On-Off |
Humidification Control | No |
Stages | 1H |
Number of Zones | 1 |
Shape | Cylindrical |
Amperage | 1 A |
Number of Cooling Stages - Conventional System | 1 |
Display Type | No Display |
Description
Thermostat, 65 Degrees F, Heating, 24V, Application Heat Only, Dehumidification Control No, Dual Transformer Compatible No, Humidification Control No, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1, Number of Zones 1, System Settings On-Off, Voltage 24 V AC, Amperage 1 A, Display Type No Display, Mounting Direction Universal, Shape Cylindrical
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Gasketpump Head Gasket (DG0092)
- MARS Heated Low Profile Air Curtain, 72 In (LPV272-1ECF-OB)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x20" (6B830)
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X6670, 2PK (16255.11H)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating (CS-65-WP)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Heat ing, 24V (TS-70)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Heat ing (CS-70-WP)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Cooling, 24V (CL-70)
- IO HVAC CONTROLS Thermostat, 60 deg. F, Heating, 24V (TS-60)
- HONEYWELL HOME Cover Plate, Electrical Box, Arctic White (50028399-001)
- WHITE-RODGERS Wall Cover Plate, Wall Plate, White, - (F0061 249900S1)
- Io Hvac Controls Thermostat Guards and Accessories