Shop All Thermostat Guards and Accessories
Io Hvac Controls
Thermostat, 60 deg. F, Heating, 24V
Mfr # TS-60
Zoro # G7764681
product price: $11.85
/ea
Sold in multiples of 5 for $59.25
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Temp Stat
- Humidification Control No
- Number of Cooling Stages - Conventional System 1
- Mounting Direction Universal
- Display Type No Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Io Hvac Controls
- MFR # TS-60
- Zoro # G7764681
- Country of Origin United States
- Category Thermostat Guards and Accessories
Details
Item | Thermostat, 60 Degrees F, Heating, 24V |
Fits Brand | Temp Stat |
Humidification Control | No |
Number of Cooling Stages - Conventional System | 1 |
Mounting Direction | Universal |
Display Type | No Display |
Number of Zones | 1 |
Amperage | 1 A |
Dehumidification Control | No |
Dual Transformer Compatible | No |
Stages | 1H |
System Settings | On-Off |
Number of Heating Stages - Conventional System | 1 |
Shape | Cylindrical |
Description
Thermostat, 60 Degrees F, Heating, 24V, Application Heat Only, Dehumidification Control No, Dual Transformer Compatible No, Humidification Control No, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1, Number of Zones 1, System Settings On-Off, Voltage 24 V AC, Amperage 1 A, Display Type No Display, Mounting Direction Universal, Shape Cylindrical
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX BCC3 Fan Control Board (19S83)
- ACCUMULAIR Pleated Air Filter, 24" x 28" x 1", 4 Pack (FB24X28A_4)
- KOCH FILTER 10x20x1 High Capacity Pleated Air Filter, MERV 13 (102-714-001)
- NORDFAB Round Adjustable Nipple, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 10-7/8" L, 10" H (8040207306)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Cooling, 24V (CL-70)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating, 24V (TS-65)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Heat ing (CS-70-WP)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Heat ing, 24V (TS-70)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating (CS-65-WP)
- HONEYWELL Tg512A1009 Large Clear Plastic (TG512A1009)
- ROBERTSHAW Thermostat (5300-671)
- Io Hvac Controls Thermostat Guards and Accessories