Shop All Thermostat Guards and Accessories
Io Hvac Controls
Thermostat, 41 deg. F, Heating
Mfr # TS-41
Zoro # G7764745
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Temp Stat
- Voltage 24 V AC
- Application Heat Only
- System Settings On-Off
- Number of Heating Stages - Conventional System 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Io Hvac Controls
- MFR # TS-41
- Zoro # G7764745
- Country of Origin United States
- Category Thermostat Guards and Accessories
Details
Item | Thermostat, 41 Degrees F, Heating |
Fits Brand | Temp Stat |
Voltage | 24 V AC |
Application | Heat Only |
System Settings | On-Off |
Number of Heating Stages - Conventional System | 1 |
Number of Cooling Stages - Conventional System | 1 |
Dual Transformer Compatible | No |
Display Type | No Display |
Amperage | 1 A |
Humidification Control | No |
Dehumidification Control | No |
Shape | Cylindrical |
Mounting Direction | Universal |
Number of Zones | 1 |
Stages | 1H |
Description
Thermostat, 41 Degrees F, Heating, Application Heat Only, Dehumidification Control No, Dual Transformer Compatible No, Humidification Control No, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1, Number of Zones 1, System Settings On-Off, Voltage 24 V AC, Amperage 1 A, Display Type No Display, Mounting Direction Universal, Shape Cylindrical
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANOVER Pyramid Patio Heater, 42,000 Btu, Black (HAN101BLK)
- MARKEL PRODUCTS Wall Heater Accessory, Surface Mounting Frame (3310EX33WR)
- BROAN Motor (99080255)
- DAYTON Guard Set 16" (GGS_47295)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Heat ing (CS-70-WP)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Cooling, 24V (CL-70)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating (CS-65-WP)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating, 24V (TS-65)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Heat ing, 24V (TS-70)
- IO HVAC CONTROLS Thermostat, 60 deg. F, Heating, 24V (TS-60)
- ROBERTSHAW Water Heater Thermostat (5600-310)
- Io Hvac Controls Thermostat Guards and Accessories