Shop All Thermostat Guards and Accessories
Io Hvac Controls
Thermostat, 41 deg. F, Flush Mount
Mfr # CS-41-WP
Zoro # G7764849
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Temp Stat
- Dual Transformer Compatible No
- Dehumidification Control No
- System Settings On-Off
- Number of Zones 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Io Hvac Controls
- MFR # CS-41-WP
- Zoro # G7764849
- Country of Origin United States
- Category Thermostat Guards and Accessories
Details
Item | Thermostat, 41 Degrees F, Flush Mount Tamper-Proof |
Fits Brand | Temp Stat |
Dual Transformer Compatible | No |
Dehumidification Control | No |
System Settings | On-Off |
Number of Zones | 1 |
Display Type | No Display |
Number of Heating Stages - Conventional System | 1 |
Stages | 1H |
Shape | Cylindrical |
Humidification Control | No |
Mounting Direction | Universal |
Number of Cooling Stages - Conventional System | 1 |
Amperage | 1 A |
Description
Thermostat, 41 Degrees F, Flush Mount Tamper-Proof, Application Heat Only, Dehumidification Control No, Dual Transformer Compatible No, Humidification Control No, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1, Number of Zones 1, System Settings On-Off, Voltage 24 V AC, Amperage 1 A, Display Type No Display, Mounting Direction Universal, Shape Cylindrical
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC CONTROLS Temperature Sensor, 8 In. Duct Rigid (STE-1402)
- SOLER & PALAU Exhaust Fan, Sidewall, 8 In, 400 CFM (SWF-200)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 30 Gallon, 1000W, 58.5"L x 4"W (DHCS13R)
- COPELAND Crankcase Heater, 120V, 150W (918-0056-10)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Heat ing (CS-70-WP)
- IO HVAC CONTROLS Thermostat, 60 deg. F, Heating, 24V (TS-60)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating (CS-65-WP)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating, 24V (TS-65)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Cooling, 24V (CL-70)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Heat ing, 24V (TS-70)
- SIEMENS Humidity Duct Sensor, White (QFM2100)
- Io Hvac Controls Thermostat Guards and Accessories