Shop All Motorized Dampers Accessories
Io Hvac Controls
Fresh air ventilation control panel, 6" round 2-position damper
Mfr # iO-FAV-06-PLUS
Zoro # G7985023
Free Shipping & Returns
$362.99
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
- Brand Io Hvac Controls
- MFR # iO-FAV-06-PLUS
- Zoro # G7985023
- Country of Origin United States
- Category Motorized Dampers Accessories
Description
The iO-FAV-PLUS fresh air ventilation system is designed to introduce fresh air into a building through an intake damper controlled by a micro-processor logic panel. The iO-FAV-PLUS has single adjustment setup, exhaust fan control option, and outdoor temperature and humidity limit options included in the kit. It is easy-to-install and meets ASHRAE 62.2 standard. The iO-FAV comes with a panel, 20VA transformer, outdoor temperature sensor, humidity sensor, and round damper. The control panel is available separately (iO-FAVPAN) and can be ordered with additional size dampers both round and/or rectangular.
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
- ROBERTSHAW Thermocouple (1980-060)
- AMERI-VENT Standard Tee, 6" Dia., 11-1/2" L (6ET)
- DAYTON Exhaust Fan, 18 In, 115 V, 2616 CFM (1BLJ3)
- ERIE High Temp Normally Open Actuator, 24V (AG24A020)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (599-00210)
- JOHNSON CONTROLS Linkage Kit (M9000-531)
- JOHNSON CONTROLS Horizontal Remote Mounting Kit (M9000-170)
- JOHNSON CONTROLS Position Indicator (M9000-606)
- HONEYWELL Vc6834Zz11 24V Floating Actuator (VC6834ZZ11)
- JOHNSON CONTROLS Linkage Kit (M9000-536)
- HONEYWELL 386449 Cc Nut & Ferrule 1/4" Od (386449)
- Io Hvac Controls Motorized Dampers Accessories