Shop All Motorized Dampers Accessories
Io Hvac Controls
Fav panel w/relay, transformer, junction box and wiring
Mfr # iO-FAVR-ENH-04
Zoro # G7985294
product price: $431.99
/ea
Free Shipping & Returns
$431.99
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
- Brand Io Hvac Controls
- MFR # iO-FAVR-ENH-04
- Zoro # G7985294
- Country of Origin United States
- Category Motorized Dampers Accessories
Description
The Fresh Air Ventilation system is designed to introduce fresh air into a home through an intake damper controlled by a micro-processor logic panel. The iO-FAVR-ENHANCED has single adjustment setup, exhaust fan control option, outdoor temperature and/or humidity limit options and damper override capabilities. The control board, transformer, junction box, and integrated wiring are all including under a single cover to meet code requirements in certain areas of the country. The integrated relay gives you a 24V or 120V damper option. It is easy to install and meets ASHRAE Standard 62.2. Kit comes with preassembled control panel wired with 20VA transformer, relay to energize an exhaust fan, gang box for line voltage separation and 4” damper.
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
- RANCO Low Press Switch, 10" WC, 100 psi, 48" (O16-261)
- RAYPAK 007142F Kit - Flow Switch (007142F)
- ACCUMULAIR Pleated Air Filter, 12" x 24" x 1", 4 Pack (FB12X24N_4)
- HONEYWELL HOME VERTICAL HEAT ONLY MECHANICAL THERMSOTAT (T822K1042)
- HONEYWELL HOME Valve Actuator, Two Position Line Voltage (VC4011ZZ11)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 3/4 (JT2313)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (254-01121)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 1/2 (JM2222)
- JOHNSON CONTROLS Coupler Kit (M9220-601)
- JOHNSON CONTROLS Conduit Adapters (M9200-100)
- JOHNSON CONTROLS Remote Mount Kit (M9208-100)
- Io Hvac Controls Motorized Dampers Accessories