Shop All Air Vent Covers & Floor Registers
Io Hvac Controls
12" x 4" Motorized Zone Register, PO, White
Mfr # MZR-1204-W-PO
Zoro # G1222433
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Io Hvac Controls
- MFR # MZR-1204-W-PO
- Zoro # G1222433
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Details
Item | Motorized 10x04 Zone Register,PO,White |
Grille/Register Item | Motorized Zone Register,PO |
Color | White |
Description
Motorized 10x04 Zone Register,PO,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser, Dia 5/16, 8 32(F)Thread, L 4 1/2 (3HGU8)
- JOHNSON CONTROLS Pressure Switch, Open at 575 (P100DA-86C)
- FIELD CONTROLS Power Venter, 115, Stainless Steel, 12 1/2 in H. (SWG-6S)
- AIR HANDLER 15" x 20" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (2GFG7)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, White (MZR-1004-W-PC)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PO, White (MZR-1004-W-PO)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, White (MZR-1404-W-PC)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, Brown (MZR-1404-B-PC)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PO, Brown (MZR-1004-B-PO)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PO, Brown (MZR-1404-B-PO)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 10, Dia 6 (SBS-6106 EB)
- Io Hvac Controls Air Vent Covers & Floor Registers