Shop All Air Vent Covers & Floor Registers
Io Hvac Controls
10" x 4" Motorized Zone Register, PC, White
Mfr # MZR-1206-W-PC
Zoro # G1222530
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Io Hvac Controls
- MFR # MZR-1206-W-PC
- Zoro # G1222530
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Details
Item | Motorized 10x04 Zone Register,PC,White |
Grille/Register Item | Motorized Zone Register,PC |
Color | White |
Description
Motorized 10x04 Zone Register,PC,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Portable Evaporative Cooler, Green (MC18V)
- SUPCO Relay Overload Capacitor (URCO410)
- TRION 12006-01 Nozzle For On Power (12006-01)
- CARRIER Temp Thermistor Sensor (30GB660002)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, White (MZR-1404-W-PC)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PO, Brown (MZR-1004-B-PO)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, White (MZR-1204-W-PC)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, Brown (MZR-1204-B-PC)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PO, White (MZR-1404-W-PO)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, Brown (MZR-1404-B-PC)
- SIERRA GRATES Metro Steel Floor Register 4 inch X12 inch Metallic Bronze (MTR412-BRZ)
- Io Hvac Controls Air Vent Covers & Floor Registers