Shop All Balancing and Zoning Dampers
Io Hvac Controls
08 x 06 Rectangular Zone Damper
Mfr # RM-0806
Zoro # G7987132
product price: $252.99
/ea
Free Shipping & Returns
$252.99
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
- Brand Io Hvac Controls
- MFR # RM-0806
- Zoro # G7987132
- Country of Origin United States
- Category Balancing and Zoning Dampers
Description
Fresh air ventilation control panel, 7" round 2-position damper, 120/24 20VA transformer, includes ODT & Humidistat. The iO-FAV-PLUS fresh air ventilation system is designed to introduce fresh air into a building through an intake damper controlled by a micro-processor logic panel. The iO-FAV-PLUS has single adjustment setup, exhaust fan control option, and outdoor temperature and humidity limit options included in the kit. It is easy-to-install and meets ASHRAE 62.2 standard. The iO-FAV comes with a panel, 20VA transformer, outdoor temperature sensor, humidity sensor, and round damper. The control panel is available separately (iO-FAVPAN) and can be ordered with additional size dampers both round and/or rectangular.
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
- SUPCO Fan Center, 40VA, 120/208/240 VAC (FC4031)
- WHITE-RODGERS 1F89-211 24V Multi-Stage Heat (1F89-211)
- NOVATEK Novatek General Purpose Replacement Filter For Novair 1000, 11-1/2inL x 24inW x 24in H (F4005)
- ZORO SELECT Evaporative Cooling Pad, 40x8x23 in. (4KAZ5)
- IO HVAC CONTROLS Zone Panel, 3 Zone, 3H/2C, ESP Kit (ZP3-HPS-ESP-KIT)
- IO HVAC CONTROLS Zone Damper, Trane, Round, 18" (TD-18)
- IO HVAC CONTROLS Zone Panel, 2 Zone, 1H/1C, ESP (ZP2-HC-ESP)
- IO HVAC CONTROLS Bypass Damper, Vertical, 12" (BV-12)
- IO HVAC CONTROLS Zone Panel Kit, 3 Zone, 2H/2C (ZP3-HCMS-KIT)
- IO HVAC CONTROLS Zone Panel Kit, 2 Zone, 1H/1C (ZP2-HC-KIT)
- DAYTON Rectangular Balancing Damper, 10x8 (22CV82)
- Io Hvac Controls Balancing and Zoning Dampers