Shop All Computer Power Supplies
Inwin Development
Inwin Development IP-S350CQ2-0 HHaswell Ready 350w Atx Psu
Mfr # IP-S350CQ2-0 H
Zoro # G503689297
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inwin Development
- MFR # IP-S350CQ2-0 H
- Zoro # G503689297
- UPC # 692567193914
- Country of Origin China
- Category Computer Power Supplies
Description
Features
- Multiple +12V Output.
- Smart Thermal Control to Balance Noise & Cooling.
- 6 Pin for PCI-E VGA Card (350W and Above).
- MTBF 100KHRs @ 25??C per MIL-STD-217D/F.
- Operating Ambient +10??C Minimum to +40??C Maximum.
- Meets Intel Haswell Processors.
- Maximum Power - 350 W.
- Input - 115/230V AC.
- Fan - 1x 120 mm. Cooling Fan.
- Dimensions - 9.1 x 6.3 x 4.5 in.
- Item Weight - 3.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Mount, Tilt, 100 lb. Load Cap., Black (GU3)
- MOXA Entry-Level Unmanaged Ethernet Switch W/ 5 10/100Baset(X)Ports (EDS-205)
- AMPLIVOX SOUND SYSTEMS Wireless 16 Channel UHF Handheld Mic Kit (S1623)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Briggs Stratton B4489GS (ML18-12INT231)
- EREPLACEMENTS Ereplacements AC-0106 3 Prong Power Plug Desktops (AC-0106)
- BLACK BOX 5V Locking Replacement Power Supply, 4 A (VX-L5V4A-PS)
- PERLE SYSTEMS Quint-Ps/1Ac/24Dc/10/Co Power Supply (23209118)
- QNAP 500W Power Supply Unit (SP-B01-500W-S-PSU)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/5 Power Supply (29046008)
- MSI MAG A750GL PCIE5 750W Power Supply (MAGA750GLPCIE5)
- ANTAIRA 960W Single Output Industrial DIN RAIL with PFC Function (SDR-960-48)
- Inwin Development Computer Power Supplies