Shop All Computer Power Supplies
Inwin Development
Inwin Development BP655.FH300TB3Haswell Miniitx Chassis Bp655
Mfr # BP655.FH300TB3
Zoro # G703881439
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.4"
- Features Kensington Lock
- Depth 12.2"
- Width 3.9"
- Total Number of Audio In Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inwin Development
- MFR # BP655.FH300TB3
- Zoro # G703881439
- UPC # 827955014629
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Height | 10.4" |
Depth | 12.2" |
Width | 3.9" |
Details
Item | Computer Case |
Features | Kensington Lock |
Total Number of Audio In Ports | 1 |
Number of Internal 3.5" Bays | 2 |
Number of Power Supplies Installed | 1 |
Number of Power Supplies Supported | 1 |
Power Source | Power Supply |
Product Series | BP |
Total Number of Ports | 2 |
Form Factor | Small |
Product Color | Black |
Number of Total Expansion Bays | 3 |
Power Supply Wattage | 300 W |
Number of Total Expansion Slots | 1 |
Number of External 5.25" Bays | 1 |
Power Supply Installed | Yes |
Total Number of Audio Out Ports | 1 |
Description
HASWELL Ready 300w power supply. USB3.0/HD. External 1 x 5.25 ODD. 2 x 3.5 HDD bays. 1 x Low Profile slot. 80mm fan. RoHS. 3yr warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GADGET GUARD Glass Screen Protector for Apple iPhone 14 Plus / 13 Pro Max (VG-GGGLASD228AP13A)
- VENTEV 15W Magnetic Wireless Car Charger Mount, Black (MCMNT-CAR257463)
- MSA SAFETY BATTERIES, ALTAIR 2X, PK8 (10155203-SP)
- ILC Replacement for Fisher Price Tough Talking Jeep T6138 Compatible Battery (TOUGH TALKING JEEP T6138 COMPATIBLE BATTERY FISH)
- VON DUPRIN 4A 16A Inrush Power Supply, RFK Option, W/ Retrofit Kit for PS873 (PS914RFK)
- STREAMLIGHT ProTac HPL USB 120V AC/12V DC, includes holster - Clam - Black (88078)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/90W/C2Lps Power Supply (29029948)
- BATTERY TECHNOLOGY Ac Adapter For Dell Inspiron 11 17 Latitude 3440 3540 E5440 E5540 (AC-1965125)
- HONEYWELL NORTH Honeywell Verishield„¢ Multi-Position Ear Muff, Dielectric, 27 dB, Black (1035187-VS)
- EVGA CORPORATION EVGA 220-GT-0850-Y1 220-Gt-0850-Y1 Supernova 850 GT 850W 80 Plus Gold Fully Modular Power Supply Unit with FDB Fan (220-GT-0850-Y1)
- VON DUPRIN 2A Power Supply, 900-4RL Board, BBK-KL Option (PS902-KL-4RL-BBK)
- Inwin Development Computer Power Supplies