Shop All Server Enclosures & Racks
Inwin Development
Inwin Development 303 WHITE 303 Mid Tower Gaming Set; White
Mfr # 303 WHITE
Zoro # G904167813
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inwin Development
- MFR # 303 WHITE
- Zoro # G904167813
- UPC # 827955021856
- Country of Origin China
- Category Server Enclosures & Racks
Description
The 303 is a simple, yet elegant computer chassis crafted from steel and tempered glass. The distinctively clean front panel is complemented with a led design to balance the overall appearance.
Features- 303 mid tower gaming set
- Color: White
- Material: Steel
- Finish: Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE Cable Wholesale DisplayPort to DVI Video Cable; DisplayPort Male to DVI Male; 3 foot (10H1-61103)
- BUSINESS SOURCE 16:9 Ratio Blackout Privacy Filter Black 16:9 (20515)
- ILC Replacement for GE Ic693acc301 (IC693ACC301 GE)
- DOOMSDAY UHF - VHF HDTV Antenna with Remote Control (DO25266)
- HAMMOND 2U 18D SOLID SLIDING SHELF (RSUS1918BK1)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- HAMMOND 4U RACK RAIL FOR HLP (HLP4UFR)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- EVOLVE DS1823XS- 32 GB 8 Bay DiskStation (EV3648441)
- Inwin Development Server Enclosures & Racks