Shop All Bookcases & Bookshelves
Invisidoor
Maple Trim Accessory for 32 in. or 36 in. Bookcase Door
Mfr # ID.TK.MA
Zoro # G304099080
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Invisidoor
- MFR # ID.TK.MA
- Zoro # G304099080
- UPC # 810412022527
- Country of Origin United States
- Category Bookcases & Bookshelves
Description
• Trim kit for InvisiDoor bookcase door
• Premium grade solid wood Maple
• Sanded and ready to be painted, stained, or left as is to coordinate with your décor
• Includes two sides: 3-1/2-in. W x 84-in. H x 3⁄4-in. D and one top: 48-in. W x 3-1/2-in. H x 3⁄4-in. D
• Can be cut down to size
• Image Disclaimer: Accessories SOLD SEPARATE
• Premium grade solid wood Maple
• Sanded and ready to be painted, stained, or left as is to coordinate with your décor
• Includes two sides: 3-1/2-in. W x 84-in. H x 3⁄4-in. D and one top: 48-in. W x 3-1/2-in. H x 3⁄4-in. D
• Can be cut down to size
• Image Disclaimer: Accessories SOLD SEPARATE
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Mat, Traditional Lip, 36 x 48 In. (29PL62)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Vinyl Gray (6424)
- TUHOME Kava Bar Cabinet, Concealable Serving Tray, Sixteen Built-in Wine Rack, Shelf, 2 Door, Espresso (MLV4444)
- MARTHA STEWART White Feather & Down Comforter, Twin (MS004221)
- INVISIDOOR Cherry Trim Accessory for 32 in. or 36 in. Bookcase Door (ID.TK.CH)
- INVISIDOOR Secret Book Latch for InvsiDoor Bookcase (ID.LATCH-BOOK.08)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Ladder, 5 Tier, 72"H, Office, Bedroom, Metal, Laminate, White (I 3687)
- ALERA Valencia Bookcase, 3 Shelf, Mahogany (ALEVA634432MY)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Brown, Transitional (I 7476)
- GLOBAL INDUSTRIAL All Steel Bookcase 36 W x 12 D x 84 H Putty 7 Openings (277442PY)
- BESTAR Orion 20W Narrow Shelving Unit, White & Walnut Grey (116162-000017)
- Invisidoor Bookcases & Bookshelves