Shop All Interior Doors
Invisidoor
Maple Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door
Mfr # ID.JAM36OS.MA
Zoro # G604099070
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invisidoor
- MFR # ID.JAM36OS.MA
- Zoro # G604099070
- UPC # 810412022435
- Country of Origin United States
- Category Interior Doors
Description
• InvisiDoor outswing jam/threshold for 32-in. or 36-in. InvisiDoor bookcase door
• Premium grade solid wood Maple
• Sanded and ready to be painted, stained, or left as is to coordinate with your décor
• Threshold and upper jam size: 3/4 in. H x 7 in. D x 36-1/2 in. W
• Side jams size: 3/4 in. W x 4-1/2 in. D x 81 in. H
• Image Disclaimer: Accessories SOLD SEPARATE
• Premium grade solid wood Maple
• Sanded and ready to be painted, stained, or left as is to coordinate with your décor
• Threshold and upper jam size: 3/4 in. H x 7 in. D x 36-1/2 in. W
• Side jams size: 3/4 in. W x 4-1/2 in. D x 81 in. H
• Image Disclaimer: Accessories SOLD SEPARATE
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0230)
- DELTANA Ball Catch, Round Corners Antique Brass (BC218RU5)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (5100N-86)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1HGL1)
- INVISIDOOR Red Oak Flush Mount 36 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC36.RO)
- INVISIDOOR Maple Inswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36IS.MA)
- INVISIDOOR Cherry Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36OS.CH)
- INVISIDOOR Red Oak Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36OS.RO)
- INVISIDOOR Maple Flush Mount 32 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC32.MA)
- INVISIDOOR Red Oak Flush Mount 32 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC32.RO)
- TRIMLITE 18" x 80" Fir 2-Panel Interior Shaker Slab Door (1668fir8402)
- Invisidoor Doors