Shop All Interior Doors
Invisidoor
Maple Inswing Jamb Accessory for 32 in. or 36 in. Bookcase Door
Mfr # ID.JAM36IS.MA
Zoro # G504099088
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invisidoor
- MFR # ID.JAM36IS.MA
- Zoro # G504099088
- UPC # 810412022404
- Country of Origin United States
- Category Interior Doors
Description
• InvisiDoor inswing jam/threshold for 32-in. or 36-in. InvisiDoor bookcase door
• Premium grade solid wood Maple
• Sanded and ready to be painted, stained, or left as is to coordinate with your décor
• Threshold size: 3⁄4-in. H x 7-in. D x 36-1/2-in. W
• Side jams size: 3⁄4-in. W x 4-1/2-in. D x 81-in. H
• Upper jam size: 3⁄4-in. H x 4-1/2-in. D x 36-1/2-in. W
• Image Disclaimer: Accessories SOLD SEPARATE
• Premium grade solid wood Maple
• Sanded and ready to be painted, stained, or left as is to coordinate with your décor
• Threshold size: 3⁄4-in. H x 7-in. D x 36-1/2-in. W
• Side jams size: 3⁄4-in. W x 4-1/2-in. D x 81-in. H
• Upper jam size: 3⁄4-in. H x 4-1/2-in. D x 36-1/2-in. W
• Image Disclaimer: Accessories SOLD SEPARATE
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E5031XKWL626-41)
- DELTANA Storm Door Latch, Round, Tubular Lock Antique Brass (SDL980U5)
- LAUREY No Inset Self-Closing Hinge, Antique Brass (28705)
- STRYBUC SASH LOCK POLISHED BRASS (900-6692)
- INVISIDOOR Red Oak Flush Mount 32 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC32.RO)
- INVISIDOOR Red Oak Flush Mount 36 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC36.RO)
- INVISIDOOR Maple Flush Mount 36 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC36.MA)
- INVISIDOOR Cherry Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36OS.CH)
- INVISIDOOR Cherry Flush Mount 32 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC32.CH)
- INVISIDOOR Maple Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36OS.MA)
- SPECTRUM 36 x 80 in. Sienna Cottage Accordion Folding Door, White (SIEN3680CWEC)
- Invisidoor Interior Doors